Motion
5V1400
Narrow HY-T Wedge V-Belt - 5V, 5/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Smooth
MI ITEM #00725918
MFR #5V1400
Price$125.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 5V, 5/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Smooth
MI ITEM #00725918
MFR #5V1400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$125.00/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    140 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5V

Overview

Mfr description
5V1400 CONTI V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text