Motion
QD3/5V5.50

GATES RUBBER CO
QD3/5V5.50

7874-3055 Sheave - 5V Belt Section, 3 Groove, 5.4 in Pitch Dia., 5.50 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00726039
MFR #QD3/5V5.50
Your Price$431.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3/5V5.50

7874-3055 Sheave - 5V Belt Section, 3 Groove, 5.4 in Pitch Dia., 5.50 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00726039
MFR #QD3/5V5.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$431.29/each(List $517.55)

Overview

Mfr description
3/5V5.5 SDS SHEAVE

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Pitch Diameter
    5.4 in
  • Overall Width
    2-3/8 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7874-3055
  • Manufacturer Upc Number
    072053099621
  • UPC_NO
    072053099621
  • Weight
    6.47 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text