Motion
QD3/5V5.90

GATES RUBBER CO
QD3/5V5.90

Sheave - 5V Belt Section, 3 Groove, 5.90 in O.D., QD Bushed, SDS Series Bushing, CAST IRON Material
Mi Item #00726052
MFR #QD3/5V5.90
Price$547.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3/5V5.90

Sheave - 5V Belt Section, 3 Groove, 5.90 in O.D., QD Bushed, SDS Series Bushing, CAST IRON Material
Mi Item #00726052
MFR #QD3/5V5.90

Mfr description
3/5V5.90 SDS SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.70/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2 in
  • Outside Diameter  
    5.9000 in
  • Weight
    7.87 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Upc Number
    072053099638
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053099638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)