Motion
25V2360E

BROWNING
25V2360E

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 23.6000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00726114
MFR #25V2360E
List Price$3,255.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
25V2360E

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 23.6000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00726114
MFR #25V2360E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,255.76/each for your price

Overview

Mfr description
2/5V23.6 E SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.875 - 3.500 in
  • Pitch Diameter
    23.5000 in (5V)
  • Overall Width
    2.6400 in
  • Pulley Construction
    Arm / Spoke
  • Storage Dimension Height
    1.6800 in
  • Storage Dimension Length
    23.6000 in
  • Storage Dimension Width
    23.6000 in
  • Manufacturer Catalog Number
    25V2360E
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289469956
  • UPC_NO
    662289469956
  • Weight
    60.02 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text