Motion
45V550SD

BROWNING
45V550SD

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 5.5000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00726150
MFR #45V550SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
45V550SD

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 5.5000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00726150
MFR #45V550SD

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4/5V5.50 QD-SD SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bore Type
    QD Bushed
  • Bushing Bore Range
    0.500 - 2.000 in
  • Bushing Series
    SD
  • CAD Drawing
  • Face Width
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore
  • Manufacturer Catalog Number
    45V550SD
  • Manufacturer Upc Number
    662289469000
  • Manufacturer Product Page
  • UPC_NO
    662289469000
  • Material
    Cast Iron
  • Number Of Grooves
  • Outside Diameter
  • Overall Width
    3.0313 in
  • Pitch Diameter
    5.4000 in (5V)
  • Pulley Construction
    Plain
  • Weight
    8.96 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text