Motion
4 5V 550 SD
Bushing Bore V-Belt Pulley - 5V Belt Section, 4 Groove, 5.5000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #00726154
MFR #4 5V 550 SD
Price$288.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 4 Groove, 5.5000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
Mi Item #00726154
MFR #4 5V 550 SD

Mfr description
4 5V 550 SD HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$288.02/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Face Width  
    3.0625 in
  • Length Through Bore  
    1.8125 in
  • Outside Diameter  
    5.5000 in
  • Overall Width
    3 1/16 in
  • Pitch Diameter
    5.4 in
  • Storage Dimension Height
    3.1875 in
  • Storage Dimension Length
    5.6875 in
  • Storage Dimension Width
    5.6875
  • Weight
    8.10 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950115801
  • Material
    Cast Iron
  • Mounting Type
    Reversible, STD
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950115801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)