Motion
QD4/5V11.30

GATES RUBBER CO
QD4/5V11.30

7874-4113 Sheave - 5V Belt Section, 4 Groove, 11.2 in Pitch Dia., 11.30 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00726186
MFR #QD4/5V11.30
Price$718.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4/5V11.30

7874-4113 Sheave - 5V Belt Section, 4 Groove, 11.2 in Pitch Dia., 11.30 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00726186
MFR #QD4/5V11.30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$718.71/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    3.0625 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    11.3000 in
  • Overall Width
    3-1/32 in
  • Pitch Diameter
    11.2 in
  • Weight
    41.12 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    7874-4113
  • Manufacturer Upc Number
    072053100068
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053100068

Overview

Mfr description
4/5V11.3 QD-E SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text