Motion
5V4655

TB WOODS
5V4655

Narrow Sheave, 5V Belt Section, 4.65 O.D. in., 5 Grooves, Cast Iron Material
Mi Item #00726219
MFR #5V4655
Price$924.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V4655

Narrow Sheave, 5V Belt Section, 4.65 O.D. in., 5 Grooves, Cast Iron Material
Mi Item #00726219
MFR #5V4655

Mfr description
5V4.65X5-SD ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$924.05/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2 in
  • Outside Diameter  
    4.6500 in
  • Weight
    7.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672062954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)