Motion
5-5V4.90-SD  SHEAVE

DODGE
5-5V4.90-SD SHEAVE

455333 Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 4.90 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00726221
MFR #5-5V4.90-SD SHEAVE
Price$381.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5-5V4.90-SD SHEAVE

455333 Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 4.90 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00726221
MFR #5-5V4.90-SD SHEAVE

Mfr description
5/5V4.9 QD-SD SHEAVE 455333
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.07/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2 in
  • Outside Diameter  
    4.9000 in
  • Weight
    8.24 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475154081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)