Motion
5 5V 590 SK
Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 5.9000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00726244
MFR #5 5V 590 SK
Price$331.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 5.9000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00726244
MFR #5 5V 590 SK

Mfr description
5 5V 590 SK HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$331.13/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Face Width  
    3.7500 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    5.9000 in
  • Overall Width
    3 3/4 in
  • Pitch Diameter
    5.8 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    6.675 in
  • Storage Dimension Width
    6.675
  • Weight
    10.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950118635
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950118635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)