Motion
2322V486
Variable Speed Belt - 1.44 in Top Width, 49.3 in Overall Length
MI ITEM #00726286
MFR #2322V486
Your Price$190.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Speed Belt - 1.44 in Top Width, 49.3 in Overall Length
MI ITEM #00726286
MFR #2322V486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.85/each(List $219.47)

Overview

Mfr description
2322V486 Variable Speed Cog-Belt
  • Smooth running
  • Oil and heat resistant
  • Long belt life
  • Wide selection of sizes
  • Static dissipating
  • Back by Carlisle's Iron Glad Guarantee

Specifications

  • Top Width
  • Overall Length
    49.3 in
  • Groove Angle
    22 °
  • Material
    EPDM
  • Pitch Length
    486 mm
  • Belt Series
    2322V
  • Manufacturer Upc Number
    785201748943
  • UPC_NO
    785201748943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text