Motion
5 5V 3150 J
Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 31.5000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00726289
MFR #5 5V 3150 J
Price$2,466.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 5 Groove, 31.5000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00726289
MFR #5 5V 3150 J

Mfr description
5 5V 3150 J HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,466.08/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1.2500 to 4.5000 in
  • Face Width  
    3.7500 in
  • Length Through Bore  
    4.5 in
  • Outside Diameter  
    31.5000 in
  • Overall Width
    3 3/4 in
  • Pitch Diameter
    31.4 in
  • Storage Dimension Height
    4.5 in
  • Storage Dimension Length
    31.5 in
  • Storage Dimension Width
    31.5
  • Weight
    165.90 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950118550
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    C
  • UPC_NO
    697950118550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)