Motion
6 5V 440 SD
Bushing Bore V-Belt Pulley - 5V Belt Section, 6 Groove, 4.3 in Pitch Dia., 4.4 in O.D., Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00726298
MFR #6 5V 440 SD
List Price$354.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 6 Groove, 4.3 in Pitch Dia., 4.4 in O.D., Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00726298
MFR #6 5V 440 SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$354.18/each for your price

Overview

Mfr description
6 5V 440 SD HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    SD
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Pitch Diameter
    4.3 in
  • Overall Width
    4 7/16 in
  • Pulley Construction
    Solid
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    5.125
  • Sheave Drawing Type
    E
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950119908
  • UPC_NO
    697950119908
  • Weight
    7.40 lbs
  • Mounting Type
    STD
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text