Motion
5V446
Narrow Sheave, 5V Belt Section, 4.4 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00726300
MFR #5V446
List Price$481.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Sheave, 5V Belt Section, 4.4 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00726300
MFR #5V446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.77/each for your price

Overview

Mfr description
5V4.4X6-SD ULTRA-V SHV

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/16 to 2 in
  • UPC_NO
    698672062848
  • Weight
    7.10 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text