Motion
6-5V4.65-SD  SHEAVE

DODGE
6-5V4.65-SD SHEAVE

455363 Bushing Bore V-Belt Pulley - 5V Belt Section, 6 Groove, 4.65 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00726302
MFR #6-5V4.65-SD SHEAVE
Price$394.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-5V4.65-SD SHEAVE

455363 Bushing Bore V-Belt Pulley - 5V Belt Section, 6 Groove, 4.65 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00726302
MFR #6-5V4.65-SD SHEAVE

Mfr description
6/5V4.65 QD-SD SHEAVE 455363
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.31/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2 in
  • Outside Diameter  
    4.6500 in
  • Weight
    8.54 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475154388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)