Motion
5V4656

TB WOODS
5V4656

Narrow Sheave, 5V Belt Section, 4.65 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00726306
MFR #5V4656
List Price$506.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V4656

Narrow Sheave, 5V Belt Section, 4.65 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00726306
MFR #5V4656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$506.49/each for your price

Overview

Mfr description
5V4.65X6-SD ULTRA-V SHV

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/16 to 2 in
  • UPC_NO
    698672062961
  • Weight
    8.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text