Motion
QD6/5V23.60

GATES RUBBER CO
QD6/5V23.60

7874-6236 Sheave - 5V Belt Section, 6 Groove, 23.6 in Pitch Dia., 23.60 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00726360
MFR #QD6/5V23.60
List Price$3,617.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD6/5V23.60

7874-6236 Sheave - 5V Belt Section, 6 Groove, 23.6 in Pitch Dia., 23.60 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00726360
MFR #QD6/5V23.60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,617.85/each for your price

Overview

Mfr description
6/5V23.6 QD SHEAVE

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1-1/2 to 4-1/2 in
  • Pitch Diameter
    23.6 in
  • Overall Width
    4-7/16 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7874-6236
  • Manufacturer Upc Number
    072053100778
  • UPC_NO
    072053100778
  • Weight
    142.00 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text