Motion
5V18710

TB WOODS
5V18710

Narrow Sheave, 5V Belt Section, 18.7 O.D. in., 10 Grooves, Cast Iron Material
Mi Item #00726403
MFR #5V18710
Price$2,596.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V18710

Narrow Sheave, 5V Belt Section, 18.7 O.D. in., 10 Grooves, Cast Iron Material
Mi Item #00726403
MFR #5V18710

Mfr description
5V18.7X10-J ULTRA-V SHV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,596.24/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Face Width  
    7.1875 in
  • Keyway Size
    1 x 1/2 (3-13/16 Bore) in, 1 x 1/8 (4 to 4-1/2 Bore) in, 1 x 3/8 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter  
    18.7000 in
  • Overall Width
    7-3/16 in
  • Pitch Diameter
    18.6 in
  • Weight
    120.40 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672062046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)