Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XXH, 1.2500 in Pitch, 120.0000 in Pitch Length, 10.0000 in Width, 96 Teeth
Mi Item #00726442
MFR #1200XXH1000

Mfr description
1200XXH1000 TIMING BELT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    10.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    120.0000 in

Details

  • Belt Type
    XXH
  • Number Of Teeth  
    96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)