Motion
4-8V17.00-F  SHEAVE

DODGE
4-8V17.00-F SHEAVE

455421 Bushing Bore V-Belt Pulley - 8V Belt Section, 4 Groove, 17.00 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
Mi Item #00726455
MFR #4-8V17.00-F SHEAVE
Price$1,972.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-8V17.00-F SHEAVE

455421 Bushing Bore V-Belt Pulley - 8V Belt Section, 4 Groove, 17.00 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
Mi Item #00726455
MFR #4-8V17.00-F SHEAVE

Mfr description
4/8V17.0 QD-F SHEAVE 455421
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,972.76/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    1 to 4 in
  • Outside Diameter  
    17.0000 in
  • Weight
    150.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475154968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)