Motion
4-8V20.00-J  SHEAVE

DODGE
4-8V20.00-J SHEAVE

455424 Bushing Bore V-Belt Pulley - 8V Belt Section, 4 Groove, 20.00 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
Mi Item #00726474
MFR #4-8V20.00-J SHEAVE
Price$2,157.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-8V20.00-J SHEAVE

455424 Bushing Bore V-Belt Pulley - 8V Belt Section, 4 Groove, 20.00 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
Mi Item #00726474
MFR #4-8V20.00-J SHEAVE

Mfr description
4/8V20.0 QD-J SHEAVE 455424
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,157.04/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    20.0000 in
  • Weight
    145.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475154999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)