Motion
4-8V22.40-J  SHEAVE

DODGE
4-8V22.40-J SHEAVE

455426 Bushing Bore V-Belt Pulley - 8V Belt Section, 4 Groove, 22.2 in Pitch Dia., 22.40 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00726486
MFR #4-8V22.40-J SHEAVE
Price$2,913.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-8V22.40-J SHEAVE

455426 Bushing Bore V-Belt Pulley - 8V Belt Section, 4 Groove, 22.2 in Pitch Dia., 22.40 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00726486
MFR #4-8V22.40-J SHEAVE

Mfr description
4/8V22.4 QD-J SHEAVE 455426
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,913.27/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Face Width  
    4.8750 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-1/2 to 1-3/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    4.6250 in
  • Outside Diameter  
    22.4000 in
  • Overall Width
    5.04 in
  • Pitch Diameter
    22.2 in
  • Weight
    199.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475155019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)