Motion
8V3004

TB WOODS
8V3004

Narrow Sheave, 8V Belt Section, 30 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00726496
MFR #8V3004
Price$4,031.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V3004

Narrow Sheave, 8V Belt Section, 30 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00726496
MFR #8V3004

Mfr description
8V30.0X4-M ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,031.01/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Outside Diameter  
    30.0000 in
  • Weight
    252.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672071383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)