Motion
4-8V40.00-M  SHEAVE

DODGE
4-8V40.00-M SHEAVE

455428 Bushing Bore V-Belt Pulley - 8V Belt Section, 4 Groove, 40.00 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #00726498
MFR #4-8V40.00-M SHEAVE
Price$5,181.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-8V40.00-M SHEAVE

455428 Bushing Bore V-Belt Pulley - 8V Belt Section, 4 Groove, 40.00 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #00726498
MFR #4-8V40.00-M SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,181.97/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Outside Diameter  
    40.0000 in
  • Weight
    434.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475155033

Overview

Mfr description
4/8V40.0 QD-M SHEAVE 455428

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text