1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3V335
Narrow Unimatch Deep Wedge V-Belt - 3V, 3/8 in Top Width, 1 Strand, 33.50 in Nominal Outside Length, Smooth
MI ITEM #
00726568
MFR #
3V335
Price
$23.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
MEGADYNE 3V335
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3V335
Narrow Unimatch Deep Wedge V-Belt - 3V, 3/8 in Top Width, 1 Strand, 33.50 in Nominal Outside Length, Smooth
MI ITEM #
00726568
MFR #
3V335
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$23.38
/each
Qty
Add to Cart
Specifications
Dimensions
Belt Height
21/64 in
Nominal Outside Length
33.50 in
Top Width Per Strand
3/8 in
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
3V
Overview
Mfr description
3V335 DEEP WEDGE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data