Motion
3V355
Narrow Unimatch Deep Wedge V-Belt - 3V, 3/8 in Top Width, 1 Strand, 35.50 in Nominal Outside Length, Smooth
MI ITEM #00726575
MFR #3V355
Your Price$21.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Unimatch Deep Wedge V-Belt - 3V, 3/8 in Top Width, 1 Strand, 35.50 in Nominal Outside Length, Smooth
MI ITEM #00726575
MFR #3V355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.24/each(List $24.43)

Overview

Mfr description
3V355 DEEP WEDGE

Specifications

  • Top Width Per Strand
    3/8 in
  • Cogged/Smooth
    Smooth
  • Nominal Outside Length
    35.50 in
  • Number Of Strands
    1
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Section
    3V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text