Motion
B2814M115B

BROWNING
B2814M115B

High Torque Drive (HTD) Belt Sprockets - HPT, 14 mm Pitch, 115 mm Belt Width, 28 Teeth, Rough Bore
Mi Item #00726727
MFR #B2814M115B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B2814M115B

High Torque Drive (HTD) Belt Sprockets - HPT, 14 mm Pitch, 115 mm Belt Width, 28 Teeth, Rough Bore
Mi Item #00726727
MFR #B2814M115B

Mfr description
B28-14M-115 B HTD SPKT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards. Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Section Size
    14M
  • Belt Width
    115 mm
  • Bore Diameter  
    1.2500 to 2.6875 in
  • Face Width
    4.5300 in
  • Flange Outside Diameter  
    5.5620 in
  • Hub Diameter
    3.6900 in
  • Hub Projection
    1.2000 in
  • Keyway Size
    Type B
  • Length Through Bore  
    5.0000 in
  • Maximum Bore
    53.975 mm
  • Minimum Bore
    31.75 mm
  • Outside Diameter
    122.0978 mm
  • Pitch Diameter
    124.7648 mm
  • Weight
    23.00 lb
  • Width
    115 mm

Details

  • Belt Type
    HPT
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Flange
    127 mm
  • Manufacturer Catalog Number
    B2814M115B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289330904
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    28
  • Product Types
    HPT Sprocket
  • UPC_NO
    662289330904
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)