Motion
P2814M115MPB

TB WOODS
P2814M115MPB

High Torque Drive (HTD) Belt Sprockets - 14 mm Pitch, 115 mm Belt Width, 28 Teeth, MPB
MI ITEM #00726732
MFR #P2814M115MPB
Price$907.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P2814M115MPB

High Torque Drive (HTD) Belt Sprockets - 14 mm Pitch, 115 mm Belt Width, 28 Teeth, MPB
MI ITEM #00726732
MFR #P2814M115MPB

Mfr description
P28-14M-115 MPB HTD SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.99/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Weight
    20.70 lbs

Details

  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672126861
  • Number Of Teeth  
    28
  • UPC_NO
    698672126861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)