Motion
TP1400H200

TB WOODS
TP1400H200

Synchronous & Timing Belts - TP, 0.5000 in Pitch, 140.0000 in Overall Length, 2.0000 in Width, 280 Teeth
MI ITEM #00726740
MFR #TP1400H200
List Price$1,569.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TP1400H200

Synchronous & Timing Belts - TP, 0.5000 in Pitch, 140.0000 in Overall Length, 2.0000 in Width, 280 Teeth
MI ITEM #00726740
MFR #TP1400H200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,569.67/each for your price

Overview

Mfr description
TP1400H200 TWIN POWER TIMING BELT

Specifications

  • Belt Type
    TP
  • Pitch
    0.5000 in
  • Overall Length
    140.0000 in
  • Overall Width
  • Number Of Teeth
  • Manufacturer Upc Number
    698672125659
  • UPC_NO
    698672125659
  • Weight
    2.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text