Motion
P5214M170

TB WOODS
P5214M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type GT3;RPP
MI ITEM #00726764
MFR #P5214M170
Price$2,963.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P5214M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type GT3;RPP
MI ITEM #00726764
MFR #P5214M170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,963.34/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1 in to 3-15/16 in
  • Face Width
    7.38 in
  • Flange Outside Diameter  
    9.01 in
  • Length Through Bore  
    0.81 in
  • Pitch Diameter
    9.123 in
  • Weight
    54.20 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672592055
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    52
  • Pulley Construction
    Plain
  • UPC_NO
    698672592055

Overview

Mfr description
P52-14M-170 F HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text