Motion
P6014M170

TB WOODS
P6014M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00726776
MFR #P6014M170
Price$1,752.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6014M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00726776
MFR #P6014M170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,752.10/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1-7/16 in to 4-1/2 in
  • Face Width
    7.38 in
  • Flange Outside Diameter  
    10.42 in
  • For Belt Width
    170 mm
  • Length Through Bore  
    1 in
  • Outside Diameter
    10.4200 in
  • Pitch
    14 mm
  • Pitch Diameter
    10.527 in
  • Weight
    77.10 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672592109
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    60
  • Pulley Construction
    Plain
  • UPC_NO
    698672592109

Overview

Mfr description
P60-14M-170 J HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text