Motion
P28-8M-20-H

DODGE
P28-8M-20-H

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 28 Teeth, QD Bushed, QT
Mi Item #00726841
MFR #P28-8M-20-H
Price$147.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P28-8M-20-H

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 28 Teeth, QD Bushed, QT
Mi Item #00726841
MFR #P28-8M-20-H

Mfr description
P28-8M-20 H 110703 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.19/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    3/8 to 1-1/2 in
  • Face Width
    1-1/8 in
  • Flange Outside Diameter  
    3.207 in
  • For Belt Width
    20 mm
  • Outside Diameter
    2.7590 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.807 in
  • Weight
    1.10 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    QT
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    782475265602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)