Motion
B288M50B

BROWNING
B288M50B

3551413 High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 50 mm Belt Width, 28 Teeth, Rough Stock
MI ITEM #00726857
MFR #B288M50B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B288M50B

3551413 High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 50 mm Belt Width, 28 Teeth, Rough Stock
MI ITEM #00726857
MFR #B288M50B

Mfr description
B28-8M-50 B HTD SPKT
  • HPT Synchronous pulley, minimum plain bore Ideal for compact drive footprints Well suited for applications over 500 RPM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Section Size
    14M
  • Belt Width
    50 mm
  • Bore Diameter  
    0.5000 to 1.5000 in
  • Face Width
    1.9700 in
  • Flange Outside Diameter  
    2.3800 in
  • Hub Diameter
    2.3400 in
  • Hub Projection
    0.6200 in
  • Keyway Size
    Type B
  • Length Through Bore  
    2.5000 in
  • Maximum Bore
    31.75 mm
  • Minimum Bore
    12.7 mm
  • Outside Diameter
    70.0024 mm
  • Pitch Diameter
    71.2978 mm
  • Weight
    3.99 lb
  • Width
    50 mm

Details

  • Belt Type
    HPT
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Flange
    80.01 mm
  • Manufacturer Catalog Number
    B288M50B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289334810
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    28
  • Product Types
    HPT Sprocket
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)