Motion
B308M30H

BROWNING
B308M30H

High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 30 mm Belt Width, 30 Teeth, QD Bushed, H
MI ITEM #00726872
MFR #B308M30H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B308M30H

High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 30 mm Belt Width, 30 Teeth, QD Bushed, H
MI ITEM #00726872
MFR #B308M30H

Mfr description
B30-8M-30 H HTD SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    3/8 to 1-1/2 in
  • Face Width
    1-1/2 in
  • Flange Outside Diameter  
    3.343 in
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter
    2.954 in
  • Pitch Diameter
    3.008 in
  • Weight
    1.92 lbs

Details

  • Belt Type
    HPT
  • Bore Type
    QD Bushed
  • Bushing Series
    H
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)