Motion
P32-8M-30-QT

DODGE
P32-8M-30-QT

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 32 Teeth, QD Bushed, QT
Mi Item #00726899
MFR #P32-8M-30-QT
Price$168.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P32-8M-30-QT

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 32 Teeth, QD Bushed, QT
Mi Item #00726899
MFR #P32-8M-30-QT

Mfr description
P32-8M-30-QT 110725 HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.41/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    3/8 to 1-1/2 in
  • Face Width
    1-1/2 in
  • Flange Outside Diameter  
    3.608 in
  • For Belt Width
    30 mm
  • Outside Diameter
    3.1560 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.208 in
  • Weight
    2.14 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    QT
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    782475264414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)