Motion
P328M50-H
Ht - High Torque Sprocket - P32-8M-50, 8 mm Pitch, 50 mm Belt Width, 32 Teeth, Bushed, H
Mi Item #00726909
MFR #P328M50-H
Price$242.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - P32-8M-50, 8 mm Pitch, 50 mm Belt Width, 32 Teeth, Bushed, H
Mi Item #00726909
MFR #P328M50-H

Mfr description
P328M50-H SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.63/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    3/8 to 1-1/2 in
  • Face Width
    2-3/8 in
  • Flange Outside Diameter  
    3.562 in
  • For Belt Width
    50 mm
  • Length Through Bore  
    2.375 in
  • Outside Diameter
    3.1560 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.2080 in
  • Weight
    2.20 lbs

Details

  • Belt Type
    P32-8M-50
  • Bore Type
    Bushed
  • Bushing Series
    H
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950781068
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950781068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)