Motion
P328M50QT

TB WOODS
P328M50QT

High Torque Drive (HTD) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 32 Teeth, Rough Stock, QT
Mi Item #00726910
MFR #P328M50QT
Price$350.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P328M50QT

High Torque Drive (HTD) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 32 Teeth, Rough Stock, QT
Mi Item #00726910
MFR #P328M50QT

Mfr description
P32-8M-50 QT HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.12/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    3/4 to 1-1/2 in
  • Face Width
    2-3/8 in
  • Flange Outside Diameter  
    3.54 in
  • Hub Diameter
    2-11/16 in
  • Hub Projection
    3/4 in
  • Length Through Bore  
    3-1/8 in
  • Outside Diameter
    3.156 in
  • Pitch Diameter
    3.208 in
  • Weight
    2.00 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Bushing Series
    QT
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    698672585415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)