Motion
JVS1302138

TB WOODS
JVS1302138

Variable Pitch Pulley - JVS Series, 2 Groove, A/B Belt Section Size, 1.3750 in Bore, 5.1200 in OD, Finished w/ No Keyway
Mi Item #00726935
MFR #JVS1302138
Price$1,811.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JVS1302138

Variable Pitch Pulley - JVS Series, 2 Groove, A/B Belt Section Size, 1.3750 in Bore, 5.1200 in OD, Finished w/ No Keyway
Mi Item #00726935
MFR #JVS1302138

Mfr description
JVS-130-2-1-3/8 ADJ SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,811.86/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.3750 in
  • Face Width
    1.73 to 2.27 in
  • Length Through Bore
    3.77 in
  • Maximum Pitch Diameter
    4.62 (A) in, 5.21 (B) in
  • Minimum Pitch Diameter
    3.8 (A) in, 4.21 (B) in
  • Outside Diameter
    5.1200 in
  • Overall Width
    3.77 in
  • Weight
    7.50 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Number Of Grooves
    2
  • Series
    JVS
  • UPC_NO
    698672750028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)