Motion
JVS1702158

TB WOODS
JVS1702158

Variable Pitch Pulley - JVS Series, 2 Groove, 5V/A/B Belt Section Size, 1.6250 in Bore, 6.6900 in OD, Finished w/ Keyway
Mi Item #00726941
MFR #JVS1702158
Price$1,939.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JVS1702158

Variable Pitch Pulley - JVS Series, 2 Groove, 5V/A/B Belt Section Size, 1.6250 in Bore, 6.6900 in OD, Finished w/ Keyway
Mi Item #00726941
MFR #JVS1702158

Mfr description
JVS-170-2-1-5/8 ADJ SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,939.10/each

Specifications

Dimensions

  • Belt Section Size
    5V, A, B
  • Bore Diameter
    1.6250 in
  • Face Width
    1.73 to 2.59 in
  • Length Through Bore
    4.13 in
  • Maximum Pitch Diameter
    6.15 (A) in, 6.69 (5V) in, 6.71 (B) in
  • Minimum Pitch Diameter
    5.05 (A) in, 5.14 (5V) in, 5.31 (B) in
  • Outside Diameter
    6.6900 in
  • Overall Width
    4.13 in
  • Weight
    13.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Number Of Grooves
    2
  • Series
    JVS
  • UPC_NO
    698672750080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)