Motion
JVS1902158

TB WOODS
JVS1902158

Variable Pitch Pulley - JVS Series, 2 Groove, 5V/A/B Belt Section Size, 1.6250 in Bore, 7.4800 in OD, Finished w/ No Keyway
MI ITEM #00726944
MFR #JVS1902158
Price$2,031.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JVS1902158

Variable Pitch Pulley - JVS Series, 2 Groove, 5V/A/B Belt Section Size, 1.6250 in Bore, 7.4800 in OD, Finished w/ No Keyway
MI ITEM #00726944
MFR #JVS1902158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,031.72/each

Specifications

Dimensions

  • Belt Section Size
    5V, A, B
  • Bore Diameter
    1.6250 in
  • Face Width
    1.73 to 2.59 in
  • Length Through Bore
    4.13 in
  • Maximum Pitch Diameter
    6.95 (A) in, 7.48 (5V) in, 7.51 (B) in
  • Minimum Pitch Diameter
    5.86 (A) in, 5.92 (5V) in, 6.11 (B) in
  • Outside Diameter
    7.4800 in
  • Overall Width
    4.13 in
  • Weight
    21.00 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Number Of Grooves
    2
  • Series
    JVS
  • UPC_NO
    698672750103

Overview

Mfr description
JVS-190-2-1-5/8 ADJ SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought