Motion
JVS2102178

TB WOODS
JVS2102178

Variable Pitch Pulley - JVS Series, 2 Groove, 5V/A/B Belt Section Size, 1.8750 in Bore, 8.2700 in OD, Finished w/ No Keyway
Mi Item #00726945
MFR #JVS2102178
Price$2,016.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JVS2102178

Variable Pitch Pulley - JVS Series, 2 Groove, 5V/A/B Belt Section Size, 1.8750 in Bore, 8.2700 in OD, Finished w/ No Keyway
Mi Item #00726945
MFR #JVS2102178

Mfr description
JVS-210-2-1-7/8 ADJ SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,016.47/each

Specifications

Dimensions

  • Belt Section Size
    5V, A, B
  • Bore Diameter
    1.8750 in
  • Face Width
    1.73 to 2.59 in
  • Length Through Bore
    4.13 in
  • Maximum Pitch Diameter
    7-3/4 (A) in, 8.27 (5V) in, 8.31 (B) in
  • Minimum Pitch Diameter
    6.65 (A) in, 6.71 (5V) in, 6.91 (B) in
  • Outside Diameter
    8.2700 in
  • Overall Width
    4.13 in
  • Weight
    23.00 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Number Of Grooves
    2
  • Series
    JVS
  • UPC_NO
    698672750141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)