Motion
5VS2402

TB WOODS
5VS2402

Variable Pitch Pulley - 5VS Series, 2 Groove, 5V Belt Section Size, 9.5600 in OD, QD Bushed
MI ITEM #00726973
MFR #5VS2402
List Price$6,238.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5VS2402

Variable Pitch Pulley - 5VS Series, 2 Groove, 5V Belt Section Size, 9.5600 in OD, QD Bushed
MI ITEM #00726973
MFR #5VS2402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,238.65/each for your price

Overview

Mfr description
5VS-240-2-SK ADJ SHEAVE

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
    2
  • Bore Type
    QD Bushed
  • Minimum Pitch Diameter
    8.17 in
  • Maximum Pitch Diameter
    9.54 in
  • Outside Diameter
    9.5600 in
  • Face Width
    1.89 to 2-3/4 in
  • Series
    5VS
  • Bushing Size
    SK
  • Overall Width
    4.59 in
  • UPC_NO
    698672770477
  • Weight
    34.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text