Motion
5VS2652

TB WOODS
5VS2652

Variable Pitch Pulley - 5VS Series, 2 Groove, 5V Belt Section Size, 10.5600 in OD, QD Bushed
Mi Item #00726974
MFR #5VS2652
Price$6,661.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5VS2652

Variable Pitch Pulley - 5VS Series, 2 Groove, 5V Belt Section Size, 10.5600 in OD, QD Bushed
Mi Item #00726974
MFR #5VS2652

Mfr description
5VS-265-2-SK ADJ SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,661.58/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Size
    SK
  • Face Width
    1.89 to 2-3/4 in
  • Maximum Pitch Diameter
    10.54 in
  • Minimum Pitch Diameter
    9.16 in
  • Outside Diameter
    10.5600 in
  • Overall Width
    4.59 in
  • Weight
    40.00 lbs

Details

  • Bore Type
    QD Bushed
  • Number Of Grooves
    2
  • Series
    5VS
  • UPC_NO
    698672770484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)