Motion
4RBX55

TB WOODS
4RBX55

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 58 in Nominal Outside Length, Cogged
MI ITEM #00727026
MFR #4RBX55
List Price$277.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4RBX55

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 58 in Nominal Outside Length, Cogged
MI ITEM #00727026
MFR #4RBX55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.07/each for your price

Overview

Mfr description
4RBX55 BANDED COG-FLEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    4
  • Nominal Outside Length
    58 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Rib Width
    0.7500 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    2-5/8 in
  • Color
    Black
  • Material
    Neoprene
  • Operating Temperature Range
    -35 to 200 °F
  • Manufacturer Upc Number
    698672096966
  • UPC_NO
    698672096966
  • Weight
    1.00 lbs
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought