Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4GBBX62

Classical Gripnotch Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 65 in Nominal Outside Length, Cogged
MI ITEM #00727029
MFR #4GBBX62

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4GBBX62 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    4
  • Nominal Outside Length
    65 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged & Banded
  • Top Width Per Strand
    21/32 in
  • Belt Style
    GRIPBAND
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Top Width
    2-5/8 in
  • Pitch Length
    63.8000 in
  • Color
    Black
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Operating Temperature Range
    -70 to +250 °F
  • Max Operating Temperature
    230 °F
  • Standards Met
    ARPM IP-20
  • Manufacturer Upc Number
    662289016327
  • UPC_NO
    662289016327
  • Weight
    2.43 lbs
  • Manufacturer Catalog Number
    4GBBX62
  • Manufacturer Product Page
  • Band Type
    Multiple belts permanently bonded with engineered fabric
  • Belt Type
    Gripband Notched Belts
  • Cross Section
    21/32 x 7/16 in
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Thickness
    0.4060 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text