Motion
4RCX68

TB WOODS
4RCX68

Classical Ultra Banded V-Belt - CX, 7/8 in Top Width, 4 Strand, 72 in Nominal Outside Length, Cogged
MI ITEM #00727135
MFR #4RCX68
Price$631.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4RCX68

Classical Ultra Banded V-Belt - CX, 7/8 in Top Width, 4 Strand, 72 in Nominal Outside Length, Cogged
MI ITEM #00727135
MFR #4RCX68

Mfr description
4RCX68 BANDED COG-FLEX BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.86/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    72 in
  • Rib Width
    1.0000 in
  • Thickness
    0.5313 in
  • Top Width
    3-1/2 in
  • Top Width Per Strand
    7/8 in

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672195348
  • Material
    Neoprene
  • Number Of Strands
    4
  • Operating Temperature Range
    -35 to 200 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    CX
  • UPC_NO
    698672195348

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)