Motion
4GBCX75

BROWNING
4GBCX75

Classical Gripnotch Banded V-Belt - CX Section, 7/8 in Top Width, 4 Strand, 79 in Nominal Outside Length, Cogged
Mi Item #00727136
MFR #4GBCX75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4GBCX75

Classical Gripnotch Banded V-Belt - CX Section, 7/8 in Top Width, 4 Strand, 79 in Nominal Outside Length, Cogged
Mi Item #00727136
MFR #4GBCX75

Mfr description
4GBCX75 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    79 in
  • Pitch Length
    77.9000 in
  • Top Width
    3-1/2 in
  • Top Width Per Strand
    7/8 in
  • Weight
    6.72 lbs

Details

  • Band Type
    Multiple belts permanently bonded with engineered fabric
  • Belt Category
    Gripband
  • Belt Style
    GRIPBAND
  • Belt Type
    Gripband Notched Belts
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction Type
    Wrapped & Banded
  • Cross Section
    7/8 x 17/32 in
  • Manufacturer Catalog Number
    4GBCX75
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289015900
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Max Operating Temperature
    230 °F
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    CX
  • Standards Met
    RMA
  • UPC_NO
    662289015900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)