Motion
4GBCX96

BROWNING
4GBCX96

Classical Gripnotch Banded V-Belt - CX, 7/8 in Top Width, 4 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #00727144
MFR #4GBCX96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4GBCX96

Classical Gripnotch Banded V-Belt - CX, 7/8 in Top Width, 4 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #00727144
MFR #4GBCX96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4GBCX96 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.

Specifications

  • Belt Category
    Gripband
  • Section
    CX
  • Number Of Strands
    4
  • Nominal Outside Length
    100 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Wrapped & Banded
  • Top Width Per Strand
    7/8 in
  • Belt Style
    GRIPBAND
  • Reinforcing Cord Material
    Polyester
  • Top Width
    3-1/2 in
  • Pitch Length
    98.9000 in
  • Color
    Black
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Max Operating Temperature
    230 °F
  • Standards Met
    RMA
  • Manufacturer Upc Number
    662289015948
  • UPC_NO
    662289015948
  • Weight
    9.76 lbs
  • Manufacturer Catalog Number
    4GBCX96
  • Manufacturer Product Page
  • Band Type
    Multiple belts permanently bonded with engineered fabric
  • Belt Type
    Gripband Notched Belts
  • Cross Section
    7/8 x 17/32 in
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text