Motion
3GBCX75

BROWNING
3GBCX75

Classical Gripnotch Banded V-Belt - CX, 7/8 in Top Width, 3 Strand, 79 in Nominal Outside Length, Cogged
MI ITEM #00727170
MFR #3GBCX75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3GBCX75

Classical Gripnotch Banded V-Belt - CX, 7/8 in Top Width, 3 Strand, 79 in Nominal Outside Length, Cogged
MI ITEM #00727170
MFR #3GBCX75

Mfr description
3GBCX75 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    79 in
  • Pitch Length
    77.9000 in
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    6.28 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    GRIPBAND
  • Belt Type
    Gripband Notched Belts
  • Cogged/Smooth
    Cogged
  • Construction Type
    Notched
  • Manufacturer Catalog Number
    3GBCX75
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289015597
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Synthetic Fiber
  • Section
    CX
  • UPC_NO
    662289015597

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)