Motion
3RCX75

TB WOODS
3RCX75

Classical Ultra Banded V-Belt - CX, 7/8 in Top Width, 3 Strand, 79 in Nominal Outside Length, Cogged
Mi Item #00727171
MFR #3RCX75
Price$514.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3RCX75

Classical Ultra Banded V-Belt - CX, 7/8 in Top Width, 3 Strand, 79 in Nominal Outside Length, Cogged
Mi Item #00727171
MFR #3RCX75

Mfr description
3RCX75 BANDED COG-FLEX BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.65/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    79 in
  • Rib Width
    1.0000 in
  • Thickness
    0.5313 in
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    4.83 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672096577
  • Material
    Neoprene
  • Number Of Strands
    3
  • Operating Temperature Range
    -35 to 200 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    CX
  • UPC_NO
    698672096577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)